Lighting Contactor, 30A, 4P, NEMA 12, 120VAC Coil, Electrically Held

Item #: 545151

Cat #: 8903LA40V02

UPC: 785901862055

Sign In or Register to view pricing and more.
Lighting Contactor, 30 Amp, 4-Pole, NEMA 12/3R Enclosure, 120 Volt AC Coil, 600 Volt AC Rated, Electrically Held

Overview

Lighting Contactor, 30 Amp, 4-Pole, NEMA 12/3R Enclosure, 120 Volt AC Coil, 600 Volt AC Rated, Electrically Held
Also known as: 785901862055, 8903LA40V02

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Family / Style: 8903
Type: Lighting Contactor, Electrically Held
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12
Volts AC Control: 120
Poles: 3
Type: Lighting Contactor, Electrically Held
Amps: 30
IP/NEMA Rating: NEMA 3R, NEMA 12
Phase: 3
Family / Style: 8903
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)