Standard Plug, Male, A24 Shell, 37 Contacts, 16 AWG

Item #: 545126

Cat #: A24-SP-3716M-16B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Standard Plug, Male, A24 Shell, 37 Contacts, 16 AWG

Overview

Standard Plug, Male, A24 Shell, 37 Contacts, 16 AWG
Aero-Electric Connector, a division of Conesys, is a Connector Designer and Manufacturer with more than 30 years experience.
Also known as: A24-SP-3716M-16B

Specifications

Type: Standard Plug
Gender: Male
Gauge: 16
Size: A24
Type: Standard Plug
Gauge: 16
Gender: Male
Size: A24

Customer Reviews

No reviews for this product
(0)