This product may not be available in all locations.
![Push Button, Mushroom Head, Momentary, 30mm, Green, NEMA 4/13 Push Button, Mushroom Head, Momentary, 30mm, Green, NEMA 4/13](https://rexel-cdn.com/products/image.jpg?i=7007132C-56A1-4906-A25A-CEDA6F5F5B00&f=420)
Push Button, Mushroom Head, Momentary, 30mm, Green, NEMA 4/13
Item #:
54511
Cat #:
800T-D1A2
UPC:
662073375128
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Momentary, 30 mm, Green, 2 Normally Open, Contact Blocks, NEMA 4/13
Overview
Push Button, Mushroom Head, Momentary, 30 mm, Green, 2 Normally Open, Contact Blocks, NEMA 4/13
Also known as: 662073375128, 800T-D1A2
Specifications
Color: | Green |
Size: | 30 mm |
Family / Style: | 800T |
Type: | Mushroom Head, Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Green |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Type: | Mushroom Head, Pushbutton |
Customer Reviews
No reviews for this product
(0)