VDW FPLRSH182SOLRED1000R 18/2 SOLID

Item #: 544938

Cat #: FPLRSH182SOLRED1000R

UPC:

Documents & Guides
No Documents Available
VDW FPLRSH182SOLRED1000R 18/2 SOLID SHIELDED FIRE ALARM CABLE
Sign In or Register to view pricing and more.

No associated products found.

Overview

VDW FPLRSH182SOLRED1000R 18/2 SOLID SHIELDED FIRE ALARM CABLE
Also known as: FPLRSH182SOLRED1000R

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Riser
Shielding: Shielded
Gauge: 18
Conductors: 2
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)