Breaker, Miniature, 7A, 1P, 250VAC, 65VDC, DIN Rail Mount

Item #: 54489

Cat #: 1492-GH070

UPC: 662073249801

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 7 Amp, 1 Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 7 Amp, 1 Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount
Also known as: 662073249801, 1492-GH070

Specifications

Amps: 7
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 7
Mounting: DIN Rail
Volts DC: 65
Family / Style: 1492
Poles: 1
Volts AC: 250

Customer Reviews

No reviews for this product
(0)