This product may not be available in all locations.

Breaker, Tenant Main, 125A, 2P, 240V, 25 kAIC, Type CCV
Item #: 544878
Cat #: CCVH2125
UPC: 786685368429
Sign In or Register to view pricing and more.
Documents & Guides
125 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Overview
125 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Also known as: 786685368429, CCVH2125
Specifications
Mounting: | Panel |
Amps: | 125 |
Volts AC: | 240 |
Interrupt Rating DC: | 125 kA |
Mounting: | Panel |
Volts AC: | 240 |
Amps: | 125 |
Interrupt Rating DC: | 125 kA |
Customer Reviews
No reviews for this product
(0)