This product has been discontinued.

18/2 FPLP Plenum Shielded Fire Alarm Cable
Item #: 544839
Cat #: FPLPSH182SOLRED1000R
UPC:
Documents & Guides
Fire Alarm Cable, 18 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.158", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fire Alarm Cable, 18 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.158", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: FPLPSH182SOLRED1000R
Specifications
Color: | Red |
Gauge: | 18 AWG |
Volts AC: | 300 |
Conductors: | 2 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Plenum |
Stranding: | Solid |
Shielding: | Shielded |
Color: | Red |
Volts AC: | 300 |
Length: | 1000 ft |
Jacket: | Plenum |
Shielding: | Shielded |
Gauge: | 18 AWG |
Conductors: | 2 |
Material: | Copper |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)