![VDW FPLRSH142SOLRED1000R 14/2 SOLID VDW FPLRSH142SOLRED1000R 14/2 SOLID](https://rexel-cdn.com/products/image.jpg?i=A592CBF0-F940-436D-8E3B-B7DB841B53EB&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
VDW FPLRSH142SOLRED1000R 14/2 SOLID SHIELDED FIRE ALARM CABLE
Overview
VDW FPLRSH142SOLRED1000R 14/2 SOLID SHIELDED FIRE ALARM CABLE
Also known as: FPLRSH142SOLRED1000R
Specifications
Color: | Red |
Volts AC: | 300 |
Conductors: | 2 |
Length: | 1000 ft |
Material: | Copper |
Gauge: | 14 |
Jacket: | Riser |
Stranding: | Solid |
Shielding: | Shielded |
Color: | Red |
Conductors: | 2 |
Material: | Copper |
Jacket: | Riser |
Shielding: | Shielded |
Volts AC: | 300 |
Length: | 1000 ft |
Gauge: | 14 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)