Wall Mount Enclosure, NEMA 3R, Hinged Cover, 16" x 16" x 6"

Item #: 5447

Cat #: A16R166HCR

UPC: 783510387709

Documents & Guides
Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 16" x 16" x 6", Material/Finish: Galvanized Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 16" x 16" x 6", Material/Finish: Galvanized Steel/Gray
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510387709, A16R166HCR

Specifications

Height: 16 in
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 16 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 16 in
Depth: 6 in
Width: 16 in
Special Program: Hoffman On Demand
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)