Conduit Outlet Box, Type GRT, (3) 1-1/4" Hubs, Aluminum

Item #: 54469

Cat #: GRT125-A

UPC: 781381445009

Sign In or Register to view pricing and more.
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.94" Opening, 31 Cubic Inches and (3) 1-1/4" Threaded Hubs. For Use With Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.94" Opening, 31 Cubic Inches and (3) 1-1/4" Threaded Hubs. For Use With Threaded Metal Conduit.
Also known as: 781381445009, GRT125-A

Specifications

Diameter: 1 1/4 in
Material: Aluminum
Cubic Inches: 31 in³
Hub Diameter: 3/4 in
Number of Hubs: 3
Diameter: 1 1/4 in
Cubic Inches: 31 in³
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)