Squids 19.7" Large Locking Tie Hook - Wt. Cap: 44lbs

Item #: 544688

Cat #: 33404

UPC: 720476334040

Documents & Guides
No Documents Available
Tie Hook, Large Locking Hook, Reusable, Sliding Belt Lock, Color: Orange, Length: 19.7", Weight Capacity: 44 lbs.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tie Hook, Large Locking Hook, Reusable, Sliding Belt Lock, Color: Orange, Length: 19.7", Weight Capacity: 44 lbs.
Designed to replace the zip tie and cable tie the super duty,reusable tie hook for organizing and cinching hoses, cords, pipe, and almost anything else. The locking large hook secures the load to the anchor point.
Also known as: 720476334040, 33404

Specifications

Weight Capacity: 44 lbs
Length: 19.700 ft
Weight Capacity: 44 lbs
Length: 19.700 ft

Customer Reviews

No reviews for this product
(0)