This product may not be available in all locations.
2
more

Breaker, Molded Case, Type EGB, 3P, 25A, 440VAC (IEC), 600Y/347 VAC
Item #: 544683
Cat #: EGB3025FFG
UPC: 782116131310
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Type EGB, Cable In/Cable Out, 3-pole, 25 Amp, 440 Volt AC (IEC), 600Y/347 Volt AC (NEMA), Fixed Thermal-Magnetic Trip
Overview
Breaker, Molded Case, Type EGB, Cable In/Cable Out, 3-pole, 25 Amp, 440 Volt AC (IEC), 600Y/347 Volt AC (NEMA), Fixed Thermal-Magnetic Trip
Series G Molded Case Circuit Breakers are designed for circuit protection needsacross the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 782116131310, EGB3025FFG
Specifications
Poles: | 3 |
Amps: | 25 |
Volts AC: | 347, 600Y |
Mounting: | Bolt On |
Interrupt Rating DC: | 18 kA |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Volts AC: | 347, 600Y |
Interrupt Rating DC: | 18 kA |
Amps: | 25 |
Mounting: | Bolt On |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)