
Compact Kneeling Pad, Black - 14"x21"
Item #: 544675
Cat #: 18380
UPC: 720476183808
Documents & Guides
Kneeling Pad, Compact, Dimensions: 14" x 21", Color: Black.
Sign In or Register to view pricing and more.
Overview
Kneeling Pad, Compact, Dimensions: 14" x 21", Color: Black.
Comfort for static kneeling situations. Closed-cell foam is non-conductive, resistant to petroleum, and silicone-free. Convenient handle.
Also known as: 720476183808, 18380
Specifications
Length: | 21 in |
Width: | 14 in |
Length: | 21 in |
Width: | 14 in |
Customer Reviews
No reviews for this product
(0)