Jack, 6 Position, 4 Conductor, White, Flush Mount, Smooth

Item #: 54465

Cat #: 40244-W

UPC: 078477312186

Documents & Guides
Wallplate, Telephone Jack, 1-Gang, Type 625B3, (2) 6P4C, Screw Terminals, Flush Mount, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Telephone Jack, 1-Gang, Type 625B3, (2) 6P4C, Screw Terminals, Flush Mount, Color: White.
Standard Telephone Wall Jack, White
Also known as: 078477312186, 40244-W

Specifications

Mounting: Box
Gangs: 1
Color: White
Number of Ports: 2
Connector Type: 6P4C
Mounting: Box
Color: White
Connector Type: 6P4C
Gangs: 1
Number of Ports: 2

Customer Reviews

No reviews for this product
(0)