LED Wall Luminaire

Item #: 544406

Cat #: TWR1LED150KMVOLTM2

UPC: 191723489927

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Luminaire, 120-277V, Lumens: 2553, Color Temperature: 5000K, CRI: 66, Color: Dark Bronze

Overview

LED Wall Luminaire, 120-277V, Lumens: 2553, Color Temperature: 5000K, CRI: 66, Color: Dark Bronze
Also known as: 191723489927, TWR1LED150KMVOLTM2

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Material: Aluminum
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Material: Aluminum
Color: Dark Bronze
Volts AC: 120, 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)