SQD CH363DS SW FUSIBLE 100A 3P

Item #: 544381

Cat #: CH363DS

UPC: 785901995333

Sign In or Register to view pricing and more.
SQD CH363DS SW FUSIBLE 100A 3P NEMA4 4X 5 STAINLESS

Overview

SQD CH363DS SW FUSIBLE 100A 3P NEMA4 4X 5 STAINLESS
Also known as: 785901995333, CH363DS

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 100
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)