Office Furniture Raceway 4 Way Cross Fit

Item #: 544260

Cat #: OFR20CROG

UPC: 074983398355

Sign In or Register to view pricing and more.
Office Furniture Raceway 4 Way Cross FitCross fitting. Used to join sections of office furniture raceway at four corners. Supplied with adhesive tape, Office Gray.

Overview

Office Furniture Raceway 4 Way Cross FitCross fitting. Used to join sections of office furniture raceway at four corners. Supplied with adhesive tape, Office Gray.
Office Furniture Raceway shall be a one-piece non-metallic single-channel system used to route, protect, and conceal data, voice, video, and fiber optic cabling. Office Furniture Raceway is tamper resistant, yet allows access for moves, adds, and changes and includes a full complement of fittings, accessories, and termination options. Fittings have been designed to maintain the TIA/EIA 568-B and 569-A requirements for 1" minimum bend radius required by high performance copper and fiber optic cabling systems. Faceplates are compliant with the labeling requirement of the TIA/EIA-606-A standard.
Also known as: 074983398355, OFR20CROG

Specifications

Material: PVC
Material: PVC

Customer Reviews

No reviews for this product
(0)