Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Push Buttons, 9-14A

Item #: 54426

Cat #: GV2ME16

UPC: 785901211983

Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Push Buttons, 9 - 14 Amp, Screw Clamp
Sign In or Register to view pricing and more.

Overview

Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Push Buttons, 9 - 14 Amp, Screw Clamp
The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit. The basic motor starter GV2ME controls motors with full load currents up to 32 A. The manual starter is three pole with horsepower ratings. The manual starter is operated by push buttons. The Class 10 ambient compensated thermal over current is adjustable from 9 ampere to 14 ampere. This device has screw clamp terminals. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Also known as: 785901211983, GV2ME16

Specifications

Poles: 3
Mounting: DIN Rail
Type: Manual Motor Starter, Pushbutton, Breaker
Volts AC: 600
Standards: California Proposition 65
Amps Range: 9 - 14
Poles: 3
Type: Manual Motor Starter, Pushbutton, Breaker
Standards: California Proposition 65
Mounting: DIN Rail
Volts AC: 600
Amps Range: 9 - 14

Customer Reviews

No reviews for this product
(0)