40W T10 MED 130V COVERSHIELD

Item #: 544217

Cat #: 106228

UPC: 807154162284

Sign In or Register to view pricing and more.
40W T10 MED 130V COVERSHIELD BRASS

Overview

40W T10 MED 130V COVERSHIELD BRASS
Also known as: 807154162284, 106228

Specifications

Lumens: 280
Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Wattage: 40
Lumens: 280
Base: Medium Screw (E26)
Color Rendering Index (CRI): 99
Wattage: 40

Customer Reviews

No reviews for this product
(0)