Fuse, 20A, 600VAC, Class G Medium Time Delay
Item #: 544193
Cat #: SLC020
UPC: 079458420715
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp Fuse, Time Delay, Brand or Series: Class G, Interrupting Rating: 100000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/32 Diameter x 1 13/32 Length Inch, Voltage Rating: 600 VAC, Features: Medium Time Delay
Overview
20 Amp Fuse, Time Delay, Brand or Series: Class G, Interrupting Rating: 100000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/32 Diameter x 1 13/32 Length Inch, Voltage Rating: 600 VAC, Features: Medium Time Delay
The unique design of Littelfuse’s compact SLC series Class G fuses provide additional time-delay over competitive products which increases system reliability. Compact Class G fuses were the first fuse series to approach midget fuse dimensions and meet NEC requirements for branch-circuit protection. The unique dimensions of SLC series Class G fuses prevents insertion of lower voltage fuses in Class G fuse holders. The fuse’s varying length prevents insertion of higher ampere rated fuses in fuse holders designed for lower ampere ratings.
Also known as: 079458420715, SLC020
Specifications
Diameter: | 13/32 in |
Length: | 1 13/32 in |
Speed: | Medium Time Delay |
Amps: | 20 |
Class: | G |
Volts AC: | 600 |
Mounting: | Cartridge |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 100 kA |
Diameter: | 13/32 in |
Speed: | Medium Time Delay |
Class: | G |
Mounting: | Cartridge |
Interrupt Rating DC: | 10 kA |
Length: | 1 13/32 in |
Amps: | 20 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 100 kA |
Customer Reviews
No reviews for this product
(0)