Wireway U-Connector, Type 1, Steel, Gray, 2-1/2" x 2-1/2"

Item #: 544165

Cat #: C0202

UPC: 786725390250

Sign In or Register to view pricing and more.
Documents & Guides
Wireway U-Connector, Type 1, 2-1/2 In x 2-1/2 In, Steel, Gray, For Screw or Hinged Cover Wiegmann Wireway

Overview

Wireway U-Connector, Type 1, 2-1/2 In x 2-1/2 In, Steel, Gray, For Screw or Hinged Cover Wiegmann Wireway
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725390250, C0202

Specifications

Width: 2 1/2 in
Color: Gray
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Width: 2 1/2 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Standards: California Proposition 65
Knockouts: No

Customer Reviews

No reviews for this product
(0)