Compression Lug, 1/0 AWG, Copper, Two Hole
Item #: 544163
Cat #: YA252NTC38
UPC: 781810020357
Sign In or Register to view pricing and more.
Compression Lug, 1/0 AWG, Copper, Two Hole, 3/8 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated
Overview
Compression Lug, 1/0 AWG, Copper, Two Hole, 3/8 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810020357, YA252NTC38
Specifications
Material: | Copper |
Color: | Pink |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Material: | Copper |
Standards: | California Proposition 65 |
Color: | Pink |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)