This product may not be available in all locations.
2
more
Safety Switch, 200A,3P,240V/250DC, HD Fusible, NEMA 4X
Item #: 544138
Cat #: DH324NWK
UPC: 782113206752
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 4x
Overview
200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 4x
Also known as: 782113206752, DH324NWK
Specifications
Amps: | 200 |
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 4X |
Amps: | 200 |
Volts DC: | 250 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)