Flexible Steel Conduit, 1-1/2", 150' Coil
Item #: 543967
Cat #: STL150RW150RL
UPC: 077680237637
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 150 feet Coil.
Overview
1-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 150 feet Coil.
Also known as: 077680237637, STL150RW150RL
Specifications
Length: | 150 ft |
Diameter: | 1 1/2 in |
Material: | Steel |
Type: | Reduced Wall |
Length: | 150 ft |
Material: | Steel |
Diameter: | 1 1/2 in |
Type: | Reduced Wall |
Customer Reviews
No reviews for this product
(0)