This product may not be available in all locations.
![Push Button, Mushroom Head, Momentary, 30mm, Black, NEMA 4/13 Push Button, Mushroom Head, Momentary, 30mm, Black, NEMA 4/13](https://rexel-cdn.com/products/image.jpg?i=4CE08C94-BB4A-427C-BD64-1A6FFD8B1346&f=420)
Push Button, Mushroom Head, Momentary, 30mm, Black, NEMA 4/13
Item #:
54395
Cat #:
800T-D2LA
UPC:
662073375326
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Jumbo Metal, Momentary, 30 mm, Black, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Overview
Push Button, Mushroom Head, Jumbo Metal, Momentary, 30 mm, Black, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 662073375326, 800T-D2LA
Specifications
Size: | 30 mm |
Color: | Black |
Type: | Jumbo Metal, Mushroom Head, Pushbutton |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Type: | Jumbo Metal, Mushroom Head, Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Black |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)