Busbar, Supply Module, 3P, 54mm Width, 10-1/0AWG

Item #: 5439

Cat #: 141A-VN370

UPC: 611320790368

Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Supply Module, 3-Pole, 54 mm Width, 10 - 1/0 AWG, Meets UL508A Spacing

Overview

Busbar, Supply Module, 3-Pole, 54 mm Width, 10 - 1/0 AWG, Meets UL508A Spacing
Our Bulletin 141 Modular Control System (MCS) Mounting Systems provide several different mounting solutions for IEC load feeders. Factory-assembled Bulletin 103 Non-Reversing and Bulletin 107 Reversing starters are available for these mounting solutions. 
Also known as: 611320790368, 141A-VN370

Specifications

Poles: 3
Type: Busbar, Supply Module
Width: 54 mm
Allowable Gauge Range: 10 - 1/0
Poles: 3
Width: 54 mm
Type: Busbar, Supply Module
Allowable Gauge Range: 10 - 1/0

Customer Reviews

No reviews for this product
(0)