Transformer, Industrial Control, 750VA, 380/400/415 - 110/220VAC

Item #: 543897

Cat #: CE040750

UPC: 047503380352

Sign In or Register to view pricing and more.
Transformer, Industrial Control, 750 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 750 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated
Also known as: 047503380352, CE040750

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Primary Voltage: 380, 400, 415
Secondary Voltage: 110/120
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 110/120
Volt Amps: 750
Primary Voltage: 380, 400, 415

Customer Reviews

No reviews for this product
(0)