20A SLIMLINE TR HG GFCI

Item #: 543880

Cat #: X7899-HGR

UPC: 078477601587

Sign In or Register to view pricing and more.
Documents & Guides
20A SLIMLINE TR HG GFCI20A SLIMLINE TR HG GFCI

Overview

20A SLIMLINE TR HG GFCI20A SLIMLINE TR HG GFCI
Also known as: 078477601587, X7899-HGR

Specifications

Color: Red
Phase: 1
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6
Material: PBT Plastic
Color: Red
Amps: 20
Material: PBT Plastic
Phase: 1
NEMA Configuration: 5-20R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)