Locking Plug, Non-NEMA, 30A, 3PH 480V, 3P4W, Red

Item #: 54387

Cat #: HBL20445B

UPC: 783585017266

Sign In or Register to view pricing and more.
Documents & Guides
Locking Devices, Hubbellock, Industrial, Male Plug, 30 Amp, 3-Phase 480 Volts, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Red

Overview

Locking Devices, Hubbellock, Industrial, Male Plug, 30 Amp, 3-Phase 480 Volts, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Red
Also known as: 783585017266, HBL20445B

Specifications

Type: Grounding, Plug
Volts AC: 480
Color: Red
NEMA Configuration: Non-Nema
Amps: 30
Material: Brass
Type: Grounding, Plug
Color: Red
Amps: 30
Volts AC: 480
NEMA Configuration: Non-Nema
Material: Brass

Customer Reviews

No reviews for this product
(0)