Indicator Light, 22mm Assembled, 85-264VAC, Amber, M22, Compact

Item #: 543869

Cat #: M22-L-A-230W

UPC: 786685404516

Sign In or Register to view pricing and more.
22.5 mm, Non-Metallic Assembled Indicating Light, Standard Operator, Flush, Amber Plastic Lens, White Lamp Color, Incandescent, Resistor Light Unit, 85 - 264 Volt AC, No Contact Blocks, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

22.5 mm, Non-Metallic Assembled Indicating Light, Standard Operator, Flush, Amber Plastic Lens, White Lamp Color, Incandescent, Resistor Light Unit, 85 - 264 Volt AC, No Contact Blocks, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 786685404516, M22-L-A-230W

Specifications

Color: Amber
Family / Style: M22
Type: Indicator, Illuminated
Size: 22.500 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts AC Range: 85 - 264
Color: Amber
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Family / Style: M22
Size: 22.500 mm
Volts AC Range: 85 - 264

Customer Reviews

No reviews for this product
(0)