Safety Switch, Non-Fusible, 3P, 4 Wire, 1200A, 600VAC, NEMA 12

Item #: 543722

Cat #: DH368UDK

UPC: 782116120994

Sign In or Register to view pricing and more.
Documents & Guides
1200 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA12

Overview

1200 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA12
Also known as: 782116120994, DH368UDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 1200
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 1200
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)