This product may not be available in all locations.
2
more

Transfer Switch, Non-Fused, 200A, 240VAC, 250VDC, 3P, NEMA 1
Item #: 54370
Cat #: DTU324N
UPC: 785901911746
Documents & Guides
Transfer Switch, Non-Fused, 200 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, NEMA 1, Factory Neutral
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transfer Switch, Non-Fused, 200 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, NEMA 1, Factory Neutral
Schneider Electric's Square D double throw safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for commercial, industrial, and manufacturing installations. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This double throw safety switch is a non fusible disconnect and has a rated current of 200A for 240VAC. This general duty switch has a 4 wire configuration with 3 poles and a factory installed neutral. The enclosure is surface mounted and is a Type 1. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and are UL listed.
Also known as: 785901911746, DTU324N
Specifications
Amps: | 200 |
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Amps: | 200 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)