Ladder Rack, Outside Bend, 6"

Item #: 5437

Cat #: LOB6BLK

UPC: 783510100353

Sign In or Register to view pricing and more.
Documents & Guides
Ladder Rack, Outside Bend, Material: Steel, Width: 6"

Overview

Ladder Rack, Outside Bend, Material: Steel, Width: 6"
Also known as: 783510100353, LOB6BLK

Specifications

Type: Ladder Rack
Color: Black
Material: Steel
Width: 6 in
Type: Ladder Rack
Material: Steel
Color: Black
Width: 6 in

Customer Reviews

No reviews for this product
(0)