Wiring Duct, Wide Slot, 4" x 5" x 6', PVC, White

Item #: 54369

Cat #: G4X5WH6

UPC: 074983546336

Sign In or Register to view pricing and more.
Documents & Guides
Wide Slot Wiring Duct, 4." W x 5" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wide Slot Wiring Duct, 4." W x 5" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546336, G4X5WH6

Specifications

Width: 4 in
Color: White
Material: PVC
Height: 5 in
Length: 6 ft
Width: 4 in
Material: PVC
Length: 6 ft
Color: White
Height: 5 in

Customer Reviews

No reviews for this product
(0)