WIE JWRB64C FITTING,REDUCER

Item #: 543664

Cat #: JWRB64C

UPC: 786725322855

Sign In or Register to view pricing and more.
Documents & Guides
WIE JWRB64C FITTING,REDUCER BUSHING,6-4SQ

Overview

WIE JWRB64C FITTING,REDUCER BUSHING,6-4SQ
Also known as: 786725322855, JWRB64C

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 4 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 4 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)