This product may not be available in all locations.

Automatic Transfer Switch, Standard, 200A, Service Entrance Rated
Item #: 543659
Cat #: EGSX200NSEA
UPC: 786685554587
Documents & Guides
Automatic Transfer Switch, Standard, 200 Amp, 120/240 Volt AC, 1-Phase, Service Entrance Rated
Sign In or Register to view pricing and more.
No associated products found.
Overview
Automatic Transfer Switch, Standard, 200 Amp, 120/240 Volt AC, 1-Phase, Service Entrance Rated
Also known as: 786685554587, EGSX200NSEA, ATS
Specifications
Amps: | 200 |
Volts AC: | 120, 240 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 120, 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)