SQD QOB3901021 MINIATURE CIRCUIT

Item #: 543657

Cat #: QOB3901021

UPC: 785901031055

Sign In or Register to view pricing and more.

Overview

SQD QOB3901021 MINIATURE CIRCUIT BREAKER 240V 90A
Also known as: 785901031055, QOB3901021

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 90
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 90
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)