42W T4 CFL Lamp, 41K

Item #: 543565

Cat #: 109036

UPC: 807154190362

Sign In or Register to view pricing and more.
Documents & Guides
CFL Triple Tube 4-Pin Electronic T4 Bulb GX24Q-4 Base 42W 4100K Dimmable *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

CFL Triple Tube 4-Pin Electronic T4 Bulb GX24Q-4 Base 42W 4100K Dimmable *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 807154190362, 109036

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 42
Shape: T4 (Tubular)
Lumens: 3200
Dimmable: Yes
Light Technology: Fluorescent
Base: 4-Pin (GX24Q)
Color Temperature: 4100 (Cool White)
Shape: T4 (Tubular)
Dimmable: Yes
Base: 4-Pin (GX24Q)
Wattage: 42
Lumens: 3200
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)