
Disconnect Enclosure, NEMA 12, Hinge Cover, 48" x 38" x 12"
Item #: 54356
Cat #: A48SA3812LP
UPC: 783510330606
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, NEMA 12, Hinge Cover, 48 Inch x 38 Inch x 12 Inch, Steel, Gray Powder Coat
Overview
Disconnect Enclosure, NEMA 12, Hinge Cover, 48 Inch x 38 Inch x 12 Inch, Steel, Gray Powder Coat
Also known as: 783510330606, A48SA3812LP
Specifications
Mounting: | Surface |
Width: | 38 in |
Height: | 48 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Material: | Steel |
Depth: | 12 in |
Mounting: | Surface |
Height: | 48 in |
Material: | Steel |
Width: | 38 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Depth: | 12 in |
Customer Reviews
No reviews for this product
(0)