Wiring Duct, Wide Slot, 1" x 4" x 6', PVC, Gray

Item #: 54351

Cat #: G1X4LG6

UPC: 074983545773

Sign In or Register to view pricing and more.
Panduct Wide Slot Wiring Duct, Type G, 1.26" W x 4.10" H x 6' L, Lead Free PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct Wide Slot Wiring Duct, Type G, 1.26" W x 4.10" H x 6' L, Lead Free PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Slotted Duct, Polyvinyl Chloride, 1 Inch x 4 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 122 Degrees Fahrenheit (50 Degrees Celsius), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.
Also known as: 074983545773, G1X4LG6

Specifications

Width: 1 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)