45-Degree WW Elbow Front Cover 6x6"

Item #: 543449

Cat #: CTS66EFC45SS

UPC: 783510165987

Sign In or Register to view pricing and more.
Documents & Guides
45-Degree Wireway Elbow, Top Cover Sloped Inward Perforated, Material: Stainless Steel, Dimensions: 6" x 6" x 2.16"

Overview

45-Degree Wireway Elbow, Top Cover Sloped Inward Perforated, Material: Stainless Steel, Dimensions: 6" x 6" x 2.16"
Also known as: 783510165987, CTS66EFC45SS

Specifications

IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 6 in
Width: 6 in
Angle: 45°
IP/NEMA Rating: NEMA 1
Height: 6 in
Angle: 45°
Material: Stainless Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)