90 Elbow Front Cover 6x6

Item #: 543448

Cat #: CTS66EFC90SS

UPC: 783510165949

Sign In or Register to view pricing and more.
Documents & Guides
90-Degree Wireway Elbow, Sloped Inward Front Cover, Material: Steel, Dimensions: 6" x 6"

Overview

90-Degree Wireway Elbow, Sloped Inward Front Cover, Material: Steel, Dimensions: 6" x 6"
Best u sed wherever a 90-degree transition is required. Models without tabs connect directly to another elbow without using a splice.
Also known as: 783510165949, CTS66EFC90SS

Specifications

IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 6 in
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Angle: 90°
Material: Stainless Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)