Multi-Tap Connector, Insulated, 10 AWG - 250 MCM, Black

Item #: 54339

Cat #: BIT250

UPC: 781810133521

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 2 Port, 1 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated

Overview

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 1 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated
Type BIT and BITO (Offset) Multi-Tap connectors are installed quickly and easily and are suitable for use on code conductor. UL486B Listed. Dual-rated AL9CU for any stranded copper or stranded aluminum applications. 600 Volt, 90° C. The full UNITAP™ line features multiple configurations suitable for most any application.
Also known as: 781810133521, BIT250

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 10 - 250
Color: Clear
Standards: California Proposition 65
Allowable Gauge Range: 10 - 250
Volts AC: 600
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)