Disconnect Enclosure, 60" x 37.38" x 12"

Item #: 54338

Cat #: A60SA3812LP

UPC: 783510330705

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, Wall Mount, Type 12/13, Size/Dims: 60" x 37.38" x 12", Material/Finish: Steel/Paint

Overview

Disconnect Enclosure, Wall Mount, Type 12/13, Size/Dims: 60" x 37.38" x 12", Material/Finish: Steel/Paint
Also known as: 783510330705, A60SA3812LP

Specifications

Height: 60 in
Mounting: Surface
Width: 38 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Depth: 12 in
Height: 60 in
Width: 38 in
Material: Steel
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Depth: 12 in

Customer Reviews

No reviews for this product
(0)