4' 19W T8 LED Lamp, 35K
Item #: 543294
Cat #: 19T8/END/48-3500-UNV-10/1
UPC: 046677421861
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 19W, 100-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1650, CRI: 85, Color Temperature: 3500K, Rated Average Life: 40,000 Hrs. Finish: Clear. *Philips Part # 42183-4* *** NOTE - NO LONGER MADE BY PHILIPS ***
Overview
LED Lamp, 19W, 100-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1650, CRI: 85, Color Temperature: 3500K, Rated Average Life: 40,000 Hrs. Finish: Clear. *Philips Part # 42183-4* *** NOTE - NO LONGER MADE BY PHILIPS ***
Also known as: 046677421861, 19T8/END/48-3500-UNV-10/1
Specifications
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Wattage: | 19 |
Volts AC: | 100 - 277 |
Lumens: | 1650 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 85 |
Wattage: | 19 |
Lumens: | 1650 |
Light Technology: | LED |
Length: | 4 ft, 48 in |
Volts AC: | 100 - 277 |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)