Relay, Timer, 10A, 240VAC, 240VAC Coil, 8 Pin, 2PDT, On-Delay

Item #: 543279

Cat #: 9050JCK11V24

UPC: 785901757146

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 0.1 - 10 Seconds

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 0.1 - 10 Seconds
Also known as: 785901757146, 9050JCK11V24

Specifications

Poles: 2
Amps: 10
Volts AC Control: 240
Type: Relay, Timer, On-Delay
Mounting: Socket
Volts AC: 240
Base: 8-Pin
Range: 0.100 - 10 sec
Poles: 2
Volts AC Control: 240
Mounting: Socket
Base: 8-Pin
Amps: 10
Type: Relay, Timer, On-Delay
Volts AC: 240
Range: 0.100 - 10 sec

Customer Reviews

No reviews for this product
(0)