FA 18/2C SOL BC NS FPLP RD 1000PB

Item #: 543222

Cat #: 57561002

UPC: 032886881329

Sign In or Register to view pricing and more.
Documents & Guides
FA 18/2C SOL BC NS FPLP RD 1000PB

Overview

FA 18/2C SOL BC NS FPLP RD 1000PB
Also known as: 032886881329, 57561002

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid
Gauge: 18
Conductors: 2
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)