![Disconnect Enclosure w/o Handle, T12, 36x31x16 Disconnect Enclosure w/o Handle, T12, 36x31x16](https://rexel-cdn.com/products/image.jpg?i=49B587E5-61D6-4A2E-85F2-887CFF5608D5&f=420)
Disconnect Enclosure w/o Handle, T12, 36x31x16
Item #: 54317
Cat #: A36SA3216LP
UPC: 783510330804
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure Without Handle, Type 12, Material: Steel, Dimensions: 36" x 31.38" x 16"
Overview
Disconnect Enclosure Without Handle, Type 12, Material: Steel, Dimensions: 36" x 31.38" x 16"
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the Hoffman-supplied defeater door handle and handle hardware.
Also known as: 783510330804, A36SA3216LP
Specifications
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)