Terminal Block, Jumper, Screwless, 10P, Yellow, for 1492-L2

Item #: 54313

Cat #: 1492-CJL4-10

UPC: 662073057406

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Jumper, Screwless Center, 10 Pole, Yellow, for 1492-L2, L2T, L2Q, LD2, LD2C, 20 in a Package

Overview

Terminal Block, Jumper, Screwless Center, 10 Pole, Yellow, for 1492-L2, L2T, L2Q, LD2, LD2C, 20 in a Package
Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.
Also known as: 662073057406, 1492-CJL4-10

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Poles: 10
Color: Yellow
Type: Terminal Block, Jumper
Poles: 10
Family / Style: 1492
Color: Yellow

Customer Reviews

No reviews for this product
(0)