Receptacles Field Installed, 4-pin, 10AWG, 600VAC, 32A, 0.48-0.81" Dia., Female

Item #: 543110

Cat #: 280-FAM35F

UPC: 886739976966

Documents & Guides
Receptacles Field Installed, 4-pin, 10 AWG, 600 Volt AC, 32 Amp, 0.48 - 0.81 Inch Cable Diameter, Female
Sign In or Register to view pricing and more.

No associated products found.

Overview

Receptacles Field Installed, 4-pin, 10 AWG, 600 Volt AC, 32 Amp, 0.48 - 0.81 Inch Cable Diameter, Female
The power media offers both three-phase and control power cable systems of cordsets, patchcords, receptacles, tees, reducers and accessories, to be used with the ArmorStart Distributed Motor Controller. These cable system components allow quick connection of ArmorStart Distributed Motor Controllers, thereby reducing installation time. They provide for repeatable, reliable connection of the threephase and control power to the ArmorStart Distributed Motor Controller and motor, by providing a plug and play environment that also avoids system mis-wiring.
Also known as: 886739976966, 280-FAM35F

Specifications

Gender: Female
Type: Receptacle, Field Installed
Gauge: 10 AWG
Size: M35
Gender: Female
Gauge: 10 AWG
Type: Receptacle, Field Installed
Size: M35

Customer Reviews

No reviews for this product
(0)